Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chip Receiver, 24 in

  • Mfr # 191D33-1

  • Zoro # G316210589


product price: $42.19
/ea

Key Features

For Use With
Makita 40V max XGT® Brushless Cordless 24" Single-Sided Hedge Trimmer
Includes
24" Chip Receiver
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191D33-1
Zoro #
G316210589
UPC #
088381559461
Country of Origin
China

Details

Item
Chip Receiver,24 in
For Use With
Makita 40V max XGT® Brushless Cordless 24" Single-Sided Hedge Trimmer
Includes
24" Chip Receiver
Color
Black

Description

  • For use with Makita 40V max XGT® Brushless Cordless 24" Single-Sided Hedge Trimmer
  • Catches leaves clipped by the cutting edge
  • For efficient collection and clean up of clippings
  • Quick and easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.