Chisel Bit, 1 3/4" Head W, Steel

  • Mfr # 751714-A
  • Zoro # G4004141
product price: 
$
83.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cutting Application
Roughing
Shank Length
6 in
Shank Type
Hex
Shank Diameter
3/4 in
Head Width
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
751714-A
Zoro #
G4004141
UPC #
088381936088
Country of Origin
United States

Dimensions

Shank Length
6 in
Shank Diameter
3/4 in
Head Width
1 3/4 in
Overall Length
9 3/4 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Details

Item
Chisel Bit
Cutting Application
Roughing
Shank Type
Hex
For Workpiece Material
Concrete
Material
Steel
Product Type
Chisel Bit
Application
Construction
For Tool Type
Demolition Hammer
Compatible Product Type
3/4 in Hex Shank Hammers
Point Type
Bushing Tool
Shell Material
Steel

Description

Chisel Bit, Shank Diameter 3/4 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 1 3/4 in, For Tool Type Demolition Hammer

Ratings & reviews