Circular Saw, 10.25 in Dia, 3500 RPM

  • Mfr # GSH04Z

  • Zoro # G606170906


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
Hex Wrench, Rip Fence
Features
Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Makita Built Motor Delivers 3,600 RPM for Faster Cutting Using an 18V LXT(R) Lithium Ion Battery (Battery Not included), Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 in Cutting Depth in Various Metal Materials including Thread Rod Channel Strut Conduit Pipe Square Tubing Sheet Metal and More
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSH04Z
Zoro #
G606170906
UPC #
088381760591
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
17 7/8 in
Blade Diameter
10 1/4 in
Cutting Depth at 0 Degrees - Maximum
3 13/16 in
Cutting Depth at 45 Degrees - Maximum
2 11/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Item
Circular Saw
Voltage
40 V DC
Includes
Hex Wrench, Rip Fence
Features
Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Makita Built Motor Delivers 3,600 RPM for Faster Cutting Using an 18V LXT(R) Lithium Ion Battery (Battery Not included), Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 in Cutting Depth in Various Metal Materials including Thread Rod Channel Strut Conduit Pipe Square Tubing Sheet Metal and More
Blade Side
Right
Power Source
Cordless
Tool Weight
12.7 lb
Drive Type
Direct Drive
Battery Series
XGT(R)
Number of Batteries Included
0
Bevel Tilt Direction
Left, Right
Number of Chargers Included
0
Bevel Angle - Minimum
1 Degrees
Includes Battery
Tool Only
For Workpiece Material
General Purpose
Bevel Angle - Maximum
60 Degrees
Battery Platform
XGT(R)
Safety Features
Electric Brake
Includes Chip Catcher
Chip Catcher Not Included
Battery Chemistry
Li-Ion
Arbor Shape
Round
Tool Series
XGT(R)
Wireless Tracking System
Xdefence
Battery Type
Pouch
Product Badging
Star Protection Computer Controls(TM)
Blade Speed - Maximum
3,500 RPM
Motor Type
Brushless

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 12.7 lb, Voltage 40 V DC, Battery Series XGT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Hex Wrench, Rip Fence

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.