Circular Saw, 10.25 in Dia, 4000 RPM

  • Mfr # GSR02Z

  • Zoro # G901866450


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Blade Dia.
10 1/4 in
Includes
10 1/4 in 24T C.T. Circular Saw Blade (Mfr No. E-07272), Offset Wrench (Mfr No. 782016-4), Side Handle
Features
Automatic Torque Drive, AWS(R) Capable, Brushless Motor, Die-Cast Magnesium Construction, Electric Brake, On-Board Offset Wrench, Retractable, Extra-Wide Tool Hook
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSR02Z
Zoro #
G901866450
UPC #
088381737623
Country of Origin
China

Dimensions

Blade Dia.
10 1/4 in
Max. Cutting Depth @ 0 Deg.
3 3/4 in
Max. Cutting Depth @ 45 Deg.
2 3/4 in
Tool Length
19 1/4 in
Arbor Size
5/8 in
Overall Length
19 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
10 1/4 in
Cutting Depth at 0 Degrees - Maximum
3 3/4 in
Cutting Depth at 45 Degrees - Maximum
2 3/4 in

Details

Item
Circular Saw
Voltage
40 V DC
Includes
10 1/4 in 24T C.T. Circular Saw Blade (Mfr No. E-07272), Offset Wrench (Mfr No. 782016-4), Side Handle
Features
Automatic Torque Drive, AWS(R) Capable, Brushless Motor, Die-Cast Magnesium Construction, Electric Brake, On-Board Offset Wrench, Retractable, Extra-Wide Tool Hook
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 56 Degrees Left
Tool Weight
11.1 lb
Shoe Material
Magnesium
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Drive Type
Worm Drive
Brushless Motor
Yes
Chip Catcher
No
Bevel Stops
22.5 Degrees , 45 Degrees , 56 Degrees
Speed Control
Variable
Number of Batteries Included
0
Variable Speed
Yes
Battery Series
XGT(R)
Wireless Tool Tracking
No
Case Included
No
Arbor Shape
Round
Max. Blade Speed
4,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
4,000 RPM
Includes Chip Catcher
Chip Catcher Not Included
Wireless Tracking System
Xdefence
Battery Type
Pouch
Includes Battery
Tool Only
Safety Features
Electric Brake
For Workpiece Material
General Purpose
Product Badging
Star Protection Computer Controls(TM)
Battery Platform
XGT(R)
Includes Case
Case Not Included
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Bevel Tilt Direction
Left
Bevel Angle - Maximum
56 Degrees
Tool Series
XGT(R)
Motor Type
Brushless

Description

Circular Saw, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 10 1/4 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 56 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees , Max. Cutting Depth @ 0 Deg. 3 3/4 in, Max. Cutting Depth @ 45 Deg. 2 3/4 in, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.