Circular Saw, 5.875 in Dia, 4200 RPM

  • Mfr # XSC04Z

  • Zoro # G401916389


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
164095-8 Rip Fence, 783203-8 Hex Wrench, A-96095 5 7/8 in 32T C.T. Saw Blade, Eye Goggles
Features
Automatic Speed Change(TM) Technology Adjusts Cutting Speed and Torque During Cut for Optimum Performance, Battery Side Loads Providing a More Compact Design at Only 10 1/2 in Long for Easier use in Constrained Spaces, Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Delivers 4,200 RPM, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, On Board Wrench Storage for Operator Convenience, Powerful BL(TM) Brushless Motor Delivers upto 125 Cuts Per Charge in 1 in Sch 40 Pipe Using an 18V LXT(R) 5.0Ah Battery, Rubberized Soft Grip Handle Provides increased Comfort on the Job, Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, The Bl(TM) Brushless Motor Eliminates Carbon Brushes, Enabling the Motor to Run Cooler and More Efficiently for Longer Life, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 1/4 in Cutting Depth in Various Metal Materials including Thread Rod, Channel Strut, Conduit, Pipe, Square Tubing, Sheet Metal and More
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSC04Z
Zoro #
G401916389
UPC #
088381865234
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
10 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
5 7/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Item
Circular Saw
Voltage
18 V DC
Includes
164095-8 Rip Fence, 783203-8 Hex Wrench, A-96095 5 7/8 in 32T C.T. Saw Blade, Eye Goggles
Features
Automatic Speed Change(TM) Technology Adjusts Cutting Speed and Torque During Cut for Optimum Performance, Battery Side Loads Providing a More Compact Design at Only 10 1/2 in Long for Easier use in Constrained Spaces, Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Delivers 4,200 RPM, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, On Board Wrench Storage for Operator Convenience, Powerful BL(TM) Brushless Motor Delivers upto 125 Cuts Per Charge in 1 in Sch 40 Pipe Using an 18V LXT(R) 5.0Ah Battery, Rubberized Soft Grip Handle Provides increased Comfort on the Job, Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, The Bl(TM) Brushless Motor Eliminates Carbon Brushes, Enabling the Motor to Run Cooler and More Efficiently for Longer Life, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 1/4 in Cutting Depth in Various Metal Materials including Thread Rod, Channel Strut, Conduit, Pipe, Square Tubing, Sheet Metal and More
Blade Side
Right
Power Source
Cordless
Tool Weight
6.8 lb
Battery Capacity
5.0 Ah
Drive Type
Direct Drive
Motor Type
Brushless
Battery Series
LXT(R)
Bevel Angle - Minimum
0 Degrees
Safety Features
Electric Brake
Product Badging
Star Protection Computer Controls(TM)
Battery Platform
LXT(R)
Number of Chargers Included
0
For Workpiece Material
Metal
Tool Series
LXT(R)
Battery Type
Pouch
Includes Battery
Tool Only
Blade Speed - Maximum
4,200 RPM
Arbor Shape
Round
Number of Batteries Included
0
Bevel Angle - Maximum
0 Degrees
Battery Chemistry
Li-Ion
Includes Chip Catcher
Chip Catcher Included

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 6.8 lb, Voltage 18 V DC, Battery Series LXT(R), Number of Batteries Included 0, Battery Capacity 5.0 Ah, Includes 164095-8 Rip Fence, 783203-8 Hex Wrench, A-96095 5 7/8 in 32T C.T. Saw Blade, Eye Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.