Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Makita Circular Saw, 7-1/4 In. Blade, 5800 rpm 5007MG

Circular Saw, 7-1/4 In. Blade, 5800 rpm (Discontinued)

  • Mfr # 5007MG
  • Zoro # G4917525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007MG
Zoro #
G4917525
UPC #
088381076517
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Arbor Size
5/8"
Depth of Cut @ 90 Deg.
2-1/2"
Tool Length
12-1/2"
Cord Length
10 Ft.
Depth of Cut @ 45 Deg.
1-3/4"

Details

Blade Side
Right
Voltage
120VAC
Includes
24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1)
Item
Corded Circular Saw
Bevel Stops
22.5 and 45 Degrees
Features
Make Quick, One Handed Adjustments, Rubberized Levers, Built in Dust Blower, (2) Built in LED Lights, Reinforced Power Cord
Brake Type
None
Tool Weight
10.6 lb.
Bevel Capacity
56 Degrees
No Load RPM
5800
Corded/Cordless
Corded
Amps
15.0
Corded/Banded
Corded

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Bevel Stops 22.5 and 45 Degrees, Tool Length 12 1/2 in, Tool Weight 10.6 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1), Features Make Quick, One Handed Adjustments, Rubberized Levers, Built in Dust Blower, (2) Built in LED Lights, Reinforced Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.