Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 7.25 in Dia

  • Mfr # 5007MG

  • Zoro # G503927481


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Side
Right
Drive Type
Direct Drive
Arbor Size
5/8 in
Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007MG
Zoro #
G503927481
UPC #
088381076517
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Cord Length
8 ft
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Details

Item
Circular Saw
Voltage
120 V AC
Blade Side
Right
Drive Type
Direct Drive
Current
15 A
Bevel Angle - Maximum
56 Degrees
Bevel Tilt Direction
Right
Bevel Angle - Minimum
0 Degrees
Frequency
50/60 Hz
For Workpiece Material
General Purpose, Wood
Plug Type
Two-Prong
Includes Electric Brake
No Brake

Description

Circular Saw, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Current 15 A, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.