Circular Saw, 9.25 in Dia, 4000 RPM

  • Mfr # GSH03Z

  • Zoro # G906170910


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
Hex Wrench, Rip Fence
Features
Auto Start Wireless System (Aws(R)) Uses Bluetooth Technology to Power Wireless on Off Communication Between the Tool and Dust Extractor, AWS(R) Capable with Auto Start Wireless Transmitter (Part No. 198901 5) Sold Separately, Bevel Cut Capacity upto 1 Degrees Left and 60 Degrees Right with Positive Stops at 2.5 Degrees , 45 Degrees , Compact and Ergonomic Design at Only 16 1/4 in Long, Convenient Guide Rail Compatible Saw Base interacts with Optional Guide Rails to Provide Perfect, Dead on Straight or Bevel Cutting Without the Need for an Adapter, Die Cast Magnesium Base, Blade Guard, and Blade Cover Provide a Lightweight Design, Electric Brake for Maximum Productivity, Large 3 3/8 in Cutting Capacity at 90 Degrees , LED Light with Preglow and Afterglow Illuminates the Work Area, Onboard Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide increased Dust and Water Resistance in Harsh Jobsite Conditions, Outpower - Makita Built Brushless Motor Delivers 4,000 RPM for Faster Cutting Performance, Outsmart - Constant Speed Control Automatically Applies Additional Power Under Load for Optimum Performance, Soft Start Suppresses Start Up Reaction for Smooth Start Ups and Longer Gear Life, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over Discharge and Overheating, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy Load Applications, Weighs Only 10.4 lb with Battery (Battery Not included), XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSH03Z
Zoro #
G906170910
UPC #
088381758185
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
16 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
9 1/4 in
Cutting Depth at 0 Degrees - Maximum
3 3/8 in
Cutting Depth at 45 Degrees - Maximum
2 3/8 in

Details

Item
Circular Saw
Voltage
40 V DC
Includes
Hex Wrench, Rip Fence
Features
Auto Start Wireless System (Aws(R)) Uses Bluetooth Technology to Power Wireless on Off Communication Between the Tool and Dust Extractor, AWS(R) Capable with Auto Start Wireless Transmitter (Part No. 198901 5) Sold Separately, Bevel Cut Capacity upto 1 Degrees Left and 60 Degrees Right with Positive Stops at 2.5 Degrees , 45 Degrees , Compact and Ergonomic Design at Only 16 1/4 in Long, Convenient Guide Rail Compatible Saw Base interacts with Optional Guide Rails to Provide Perfect, Dead on Straight or Bevel Cutting Without the Need for an Adapter, Die Cast Magnesium Base, Blade Guard, and Blade Cover Provide a Lightweight Design, Electric Brake for Maximum Productivity, Large 3 3/8 in Cutting Capacity at 90 Degrees , LED Light with Preglow and Afterglow Illuminates the Work Area, Onboard Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide increased Dust and Water Resistance in Harsh Jobsite Conditions, Outpower - Makita Built Brushless Motor Delivers 4,000 RPM for Faster Cutting Performance, Outsmart - Constant Speed Control Automatically Applies Additional Power Under Load for Optimum Performance, Soft Start Suppresses Start Up Reaction for Smooth Start Ups and Longer Gear Life, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over Discharge and Overheating, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy Load Applications, Weighs Only 10.4 lb with Battery (Battery Not included), XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
Tool Weight
11.8 lb
Drive Type
Direct Drive
Battery Chemistry
Li-Ion
Tool Series
XGT(R)
Bevel Angle - Maximum
60 Degrees
Battery Platform
XGT(R)
Safety Features
Electric Brake
Bevel Tilt Direction
Left, Right
Motor Type
Brushless
Arbor Shape
Round
Includes Chip Catcher
Chip Catcher Not Included
Wireless Tracking System
Xdefence
Product Badging
Star Protection Computer Controls(TM)
Number of Chargers Included
0
Battery Type
Pouch
Blade Speed - Maximum
4,000 RPM
Includes Battery
Tool Only
Bevel Angle - Minimum
1 Degrees
For Workpiece Material
General Purpose
Number of Batteries Included
0
Battery Series
XGT(R)

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 11.8 lb, Voltage 40 V DC, Battery Series XGT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Hex Wrench, Rip Fence

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.