
Circular Saw Blade, 2,200 RPM, 24 Teeth
Mfr # E-11106
Zoro # G903528769
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Blade Diameter
4 5/16 in
Arbor Size
1 11/32 in
Tip Material
Cermet Tipped
Primary Material Application
Rebar, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-11106
Zoro #
G903528769
UPC #
088381581752
Country of Origin
China
Dimensions
Blade Diameter
4 5/16 in
Arbor Size
1 11/32 in
Cut Width
0.059 in
Blade Thickness
0.06 in
Maximum Cutting Depth
1 5/16 in
Details
Item
Circular Saw Blade
Number of Teeth
24
Tip Material
Cermet Tipped
Primary Material Application
Rebar, Steel
Arbor Shape
Round
Maximum Blade Speed
2,200 RPM
Metal Cutting Type
Rebar
Description
Circular Saw Blade, Blade Diameter 4 5/16 in, Arbor Size 1 11/32 in, Arbor Shape Round, Number of Teeth 24, Maximum Blade Speed 2,200 RPM, Maximum Cutting Depth 1 5/16 in, Primary Material Application Rebar, Steel, Tip Material Cermet Tipped, Cut Width 0.059 in, Blade Thickness 0.06 in, Metal Cutting Type Rebar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.