Circular Saw Kit, 6.5 in Dia, 5200 RPM

  • Mfr # GSH05Z

  • Zoro # G510516722


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
783204 6 Hex Wrench, Dust Nozzle
Features
Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Makita Built Motor Delivers 3,600 RPM for Faster Cutting Using an 18V LXT(R) Lithium Ion Battery (Battery Not included), Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 in Cutting Depth in Various Metal Materials including Thread Rod Channel Strut Conduit Pipe Square Tubing Sheet Metal and More
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSH05Z
Zoro #
G510516722
UPC #
088381776615
Country of Origin
China

Dimensions

Overall Length
11 3/4 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in

Details

Item
Circular Saw Kit
Voltage
40 V DC
Includes
783204 6 Hex Wrench, Dust Nozzle
Features
Built in LED Light with an independent On/Off Illuminates the Cutting Line at the Front of the Saw, Electric Brake Allows the Tool to be Repositioned Faster for Maximum Productivity, Makita Built Motor Delivers 3,600 RPM for Faster Cutting Using an 18V LXT(R) Lithium Ion Battery (Battery Not included), Stainless Steel Base Reduces Chip Build upto Prevent Surface Damage, Transparent Chip Collector Box Captures Debris Produced While Cutting and Provides Needed Visibility in Determining Need for Disposal, Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, Upto 2 in Cutting Depth in Various Metal Materials including Thread Rod Channel Strut Conduit Pipe Square Tubing Sheet Metal and More
Blade Side
Left
Power Source
Cordless
Tool Weight
5.7 lb
Drive Type
Direct Drive
Arbor Shape
Round
Battery Series
XGT(R)
Includes Battery
Tool Only
Bevel Angle - Maximum
50 Degrees
Number of Chargers Included
0
Battery Platform
XGT(R)
Battery Chemistry
Li-Ion
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Number of Batteries Included
0
Tool Series
XGT(R)
Bevel Tilt Direction
Left
Safety Features
Electric Brake
Wireless Tracking System
Xdefence
Product Badging
Star Protection Computer Controls(TM)
Blade Speed - Maximum
5,200 RPM
Motor Type
Brushless
Battery Type
Pouch

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 5.7 lb, Voltage 40 V DC, Battery Series XGT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes 783204 6 Hex Wrench, Dust Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.