Circular Saw Kit, 7.25 in Dia, 3500 RPM

  • Mfr # GSC01M1

  • Zoro # G706171414


product price: $839.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
BL4040 40V MAX XGT 4.0Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Tool Bag
Features
Battery Side Loads Providing a More Compact Design at Only 13 3/4 in Long for Easier use in Constrained Spaces, Large 2 5/8 in Cutting Capacity in Various Metal Materials including Pipe, Stud, Channel, Strut, Conduit, Angle, Square Tubing, Sheet Metal, and More, LED Light with Preglow and Afterglow Illuminates the Work Area, Makita Built Brushless Motor Delivers upto 160 Cuts Per Charge in 2 1/2 in x 2 1/2 in x 1/4 in Steel Angle Using a 40V Max Xgt(R) 4.0Ah Battery, On Board Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide Increased Dust and Water Resistance in Harsh Jobsite Conditions, Outpower - Makita Built Brushless Motor Delivers upto 2X Faster Cutting Performance, Outsmart - Active Feedback Sensing Technology (AFT(R)) Electronically Turns Off the Motor if Rotation of Bit is Suddenly Forced to Stop, Rubberized Soft Grip Handle Provides Increased Comfort on the Job, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over Discharge and Overheating, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy Load Applications, The XGT(R) Rapid Charger with Dual Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Rapid Charger's Built in Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage, and Temperature for More Efficient Charging, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level ( 80%, +80%, 100%), Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, XGT(R) Batteries Feature Rigid Rails with Impact Resistant Construction to Secure the Battery to the Tool During High Demand Applications, XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC01M1
Zoro #
G706171414
UPC #
088381764995
Country of Origin
Japan

Dimensions

Arbor Size
5/8 in
Overall Length
13 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in

Details

Item
Circular Saw Kit
Voltage
40 V DC
Includes
BL4040 40V MAX XGT 4.0Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Tool Bag
Features
Battery Side Loads Providing a More Compact Design at Only 13 3/4 in Long for Easier use in Constrained Spaces, Large 2 5/8 in Cutting Capacity in Various Metal Materials including Pipe, Stud, Channel, Strut, Conduit, Angle, Square Tubing, Sheet Metal, and More, LED Light with Preglow and Afterglow Illuminates the Work Area, Makita Built Brushless Motor Delivers upto 160 Cuts Per Charge in 2 1/2 in x 2 1/2 in x 1/4 in Steel Angle Using a 40V Max Xgt(R) 4.0Ah Battery, On Board Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide Increased Dust and Water Resistance in Harsh Jobsite Conditions, Outpower - Makita Built Brushless Motor Delivers upto 2X Faster Cutting Performance, Outsmart - Active Feedback Sensing Technology (AFT(R)) Electronically Turns Off the Motor if Rotation of Bit is Suddenly Forced to Stop, Rubberized Soft Grip Handle Provides Increased Comfort on the Job, The Digital Communication Within XGT(R) Actively Monitors and Protects Against Overload, Over Discharge and Overheating, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy Load Applications, The XGT(R) Rapid Charger with Dual Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT(R) Rapid Charger's Built in Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage, and Temperature for More Efficient Charging, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level ( 80%, +80%, 100%), Trigger Switch with Two Stage Lock Off Requires Two Actions to Power the Saw, XGT(R) Batteries Feature Rigid Rails with Impact Resistant Construction to Secure the Battery to the Tool During High Demand Applications, XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
Tool Weight
10.5 lb
Drive Type
Worm Drive
Speed Control
Single
Battery Capacity
4.0 Ah
Number of Batteries Included
1
Tool Series
XGT(R)
Includes Chip Catcher
Chip Catcher Included
Wireless Tracking System
Xdefence
Battery Manufacturing Model Number
BL4040
Charger Manufacturing Model Number
DC40RA
Safety Features
Electric Brake
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
0 Degrees
Battery Series
XGT(R)
Bevel Angle - Minimum
0 Degrees
Battery Type
Pouch
Motor Type
Brushless
Arbor Shape
Round
Includes Battery
Battery Included
For Workpiece Material
Metal
Battery Platform
XGT(R)
Blade Speed - Maximum
3,500 RPM
Number of Chargers Included
1

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 10.5 lb, Voltage 40 V DC, Battery Series XGT(R), Number of Batteries Included 1, Battery Capacity 4.0 Ah, Includes BL4040 40V MAX XGT 4.0Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.