Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:10.25"

  • Mfr # E-07272

  • Zoro # G102203580


product price: $57.45
/ea

Key Features

Number of Teeth
24
Arbor Size
5/8 in
Primary Material Application
Wood
Blade Dia.
10 1/4 in
Application
Framing, Wood Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-07272
Zoro #
G102203580
UPC #
088381572408
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Blade Dia.
10 1/4 in
Cut Width
0.09 in
Blade Thickness
0.059 in
Overall Diameter
10 1/4 in
Overall Thickness
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Primary Material Application
Wood
Application
Framing, Wood Cutting
Wood Cutting Type
Framing
Tooth Grind
ATAFR
Diamond Knockout
Diamond Knockout Included
Hook Angle
23 Degrees
Blade Type
Framing
For Use With Saw Type
Circular Saws
Max. Blade Speed
5,870 RPM
Tip Material
Carbide
Includes
Blade Only
Materials Cut
Wood
Arbor Shape
Round
Compatible Product Type
Circular Saw
For Workpiece Material
Wood
Speed - Maximum
5,870 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 1/4 in, Max. Blade Speed 5,870 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Blade Thickness 0.059 in, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 23 Degrees , Tooth Grind ATAFR, For Use With Saw Type Circular Saws, Blade Type Framing, Application Framing, Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.