Zoro Homepage

Clipping Collector

  • Mfr # 198401-5

  • Zoro # G1014427


product price: $12.29
/ea

Key Features

Diameter
1 in
Width
6 1/2 in
Features
Efficient Collection and Clean Up
For Use With
Makita(R) 18V LXT(R) Cordless Grass Shear
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198401-5
Zoro #
G1014427
UPC #
088381483728
Country of Origin
China

Dimensions

Diameter
1 in
Width
6 1/2 in
Overall Width
6 1/2 in

Details

Item
Clipping Collector
Features
Efficient Collection and Clean Up
For Use With
Makita(R) 18V LXT(R) Cordless Grass Shear
Material
Plastic
Compatible Manufacturer Number
XMU04
Product Type
Clipping Collector
Compatible Product Type
Hedge Trimmer

Description

Clipping Collector, Compatible Product Type Hedge Trimmer, Product Type Clipping Collector, Overall Width 6 1/2 in, Compatible Manufacturer Number XMU04, Compatible Grainger Part Number 402D41, Diameter 1 in, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.