Shop MAKITA
See all product information
Create Account
Cloth Filter
- Mfr # 140248-3
- Zoro # G124447313
product price:Â
$
44.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Vacuum Models
XCV11Z
Product Type
Vacuum Filter
Compatible Brand
Makita
Vacuum Filtration Type
Not Rated
Filter Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140248-3
- Zoro #
- G124447313
- UPC #
- 088381469999
- Country of Origin
- China
Details
- Fits Vacuum Models
- XCV11Z
- Product Type
- Vacuum Filter
- Compatible Brand
- Makita
- Vacuum Filtration Type
- Not Rated
- Item
- Filter
- Filter Material
- Cloth
- Compatible Series
- 18V LXT
Description
For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV11Z, Filter Pickup Type Wet/Dry, Filter Material Cloth
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.