Combination Kit, 4.0 Ah, Cordless
- Mfr # XUX02SM1X5
- Zoro # G722603418
product price:Â
$
774.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
BL1840B
Voltage
18V
All Product Types Included
Brushless Power Head, Battery, Charger
Number of Chargers Included
1
Battery Capacity
(1) 4.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XUX02SM1X5
- Zoro #
- G722603418
- UPC #
- 197050003508
- Country of Origin
- China
Details
- Battery Manufacturing Model Number
- BL1840B
- Voltage
- 18V
- All Product Types Included
- Brushless Power Head, Battery, Charger
- Number of Chargers Included
- 1
- Battery Capacity
- (1) 4.0 Ah
- Charger Manufacturing Model Number
- DC18SD
- Includes Battery
- Battery Included
- Battery Platform
- LXT(R)
- Battery Series
- LXT(R)
- Power Source
- Cordless
- Item
- Cordless Outdoor Equipment Combination Kits
- Number of Batteries Included
- 2
- Battery Chemistry
- Li-Ion
- Other Tool and Accessory Manufacturing Model Number
- EM409MP, EN402MP, EY402MP, XUX02Z
- Motor Type
- Brushless
- Number of Tools
- 4
- Tool Series
- 18 Volt
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Outdoor Equipment Combination Kits, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 2, Battery Series LXT(R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.