Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Tool Kit, Battery Included, 5 Ah, 18 V, Lithium-Ion, 2PK

  • Mfr # XT269T

  • Zoro # G414510505


product price: $441.99
/pk 2, $221.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT269T
Zoro #
G414510505
UPC #
88381874540
Country of Origin
China

Description

The Makita 18 V LXT brushless two-piece combo kit model XT269T gives you two efficient brushless tools for drilling, driving and fastening. The Kit also includes the category's fastest-charging 5 Ah batteries and the expansive breadth-of-line of the Makita 18 V LXT system, so your batteries will power an expanding range of Makita tools and accessories. The XT269T includes a variable-speed 1/2 in hammer drill driver with two-speed settings and an efficient brushless motor that delivers a full 530 ft-lb of maximum torque. The kit also includes a variable-speed impact driver with a full 1500 in-lb of max torque. The XT269T is part of Makita's expanding 18 V Lithium-Ion system, the world's largest cordless tool system powered by 18 V Lithium-Ion slide-style batteries. Makita 18 V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over discharging and overheating.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.