Zoro Homepage

Compact 1/2" DriverDrill Kit (1.5Ah)

  • Mfr # XFD10SY

  • Zoro # G516266973


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Tool Weight
3.3 lb
Voltage
18 V DC
Chuck Size
1/2 in
Torque - Maximum
480 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFD10SY
Zoro #
G516266973
UPC #
088381892490
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/4 in

Details

Handle Type
Pistol Grip
Tool Weight
3.3 lb
Voltage
18 V DC
Item
Compact 1/2" Driver-Drill Kit (1.5Ah)
Torque - Maximum
480 in-lb
Number of Batteries Included
2
Torque - Minimum
0 ft-lb
Chuck Type
Keyless
Power Source
Cordless
Motor Type
Brushless
Number of Chargers Included
1
Speed - Maximum
1,900 RPM
Tool Series
LXT(R)
Product Type
General Purpose

Description

Drill/Driver Kit, Voltage 18 V DC, Battery Capacity (2) 1.5 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.3 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.