Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Planer, Corded, 120V

  • Mfr # PC5010CX1

  • Zoro # G001209720


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Amps
12 A
Overall Depth (In.)
13 3/4 in
Features
Anti-Restart Protection Prevents Accidental Start-Up Even if the Tool is Plugged to Power Source in the on Position, Constant Speed Control Automatically Applies Additional Power to the Motor to Maintain Speed Under Load, Integrated Dust Extraction Shroud is Designed to Capture Dust During Concrete Surfacing Applications, Variable Speed Control Dial Allows Manual Rpm Adjustment (4,000-9,000) to Match the Speed to the Application
No Load RPM
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC5010CX1
Zoro #
G001209720
UPC #
088381887304
Country of Origin
China

Dimensions

Overall Depth (In.)
13 3/4 in

Details

Item
Concrete Planer
Corded/Cordless
Corded
Amps
12 A
Features
Anti-Restart Protection Prevents Accidental Start-Up Even if the Tool is Plugged to Power Source in the on Position, Constant Speed Control Automatically Applies Additional Power to the Motor to Maintain Speed Under Load, Integrated Dust Extraction Shroud is Designed to Capture Dust During Concrete Surfacing Applications, Variable Speed Control Dial Allows Manual Rpm Adjustment (4,000-9,000) to Match the Speed to the Application
No Load RPM
9,000 RPM
Voltage
120V
Includes
4 1/2 in Low-Vibration Diamond Cup Wheel, Lock Nut Wrench
Speed
9,000 RPM

Description

Planer, Wheel Diameter 5 in, Current 12 A, Minimum Speed 4,000 RPM, Switch Type Slide, Overall Length 13 3/4 in, Kit Contents (1) Bare Tool, (1) Wheel, Spindle Thread Size 5/8 In.-11, Dust Management Dust Shroud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.