Zoro Homepage

ConnectX 40 V Battery Powered Leaf Blower, 622 cfm, 157 mph, Bare Tool, 59 dB(A)

  • Mfr # CBU01Z

  • Zoro # G503528732


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
622 cfm
Maximum Air Speed
157 mph
Voltage
40 V
Bare Tool/Battery Included
Bare Tool
Sound Level
59 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBU01Z
Zoro #
G503528732
UPC #
088381728553
Country of Origin
China

Dimensions

Tool Length
38 in

Details

Maximum Air Flow
622 cfm
Maximum Air Speed
157 mph
Voltage
40 V
Bare Tool/Battery Included
Bare Tool
Sound Level
59 dB(A)
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery; Gas
Blowers and Vacuums Air Flow Range
0 to 530 cfm
Included Charger
No
Includes
Bare Tool
Cordless Tool Battery Type
Li-Ion
Run Time
5 hr
Vacuum Function
No
Standards
ANSI B 175.2
Number of Wheels
0
Blowers and Vacuums Air Speed Range
157 mph
Battery Voltage
40 V
Speed Control
Variable
Tool Weight
5.7 lbs
Equivalent Gas Engine Displacement
Not Rated
Function
Blower
Battery Platform
ConnectX
Sound Level at Distance
Not Rated
Motor Type
Brushless
Throttle Location
Tube
Speed Settings
Variable
Tool Series
ConnectX(TM) Series
Number of Batteries to Operate
1

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform ConnectX, Maximum Air Flow 622 cfm, Maximum Air Speed 157 mph, Sound Level 59 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 5.7 lb, Blower Type Backpack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.