Corded Circular Saw
- Mfr # HS7610
- Zoro # G424486999
product price:Â
$
154.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Direct Drive
Overall Length
12 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Bevel Angle - Maximum
45 Degrees
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS7610
- Zoro #
- G424486999
- UPC #
- 088381853040
- Country of Origin
- China
- Item
- CordedCircularSaw,7-1/4",Wood,45 Degrees ,14A
- Drive Type
- Direct Drive
- Bevel Angle - Maximum
- 45 Degrees
- Features
- Includes
- 783217-7 Hex Wrench, D-45989-1 7 1/4 in 24T General Contractor Framing Blade, HS7610, GSH01 (196520-1) Dust Extracting Attachment
- Current
- 14 A
- Voltage
- 120 V AC/DC
- Includes Electric Brake
- No Brake
- Frequency
- 50/60 Hz
- For Workpiece Material
- Wood
- Bevel Tilt Direction
- Right
- Bevel Angle - Minimum
- 0 Degrees
Dimensions
- Overall Length
- 12 1/4 in
- Cutting Depth at 45 Degrees - Maximum
- 1 3/4 in
- Cutting Depth at 0 Degrees - Maximum
- 2 1/2 in
- Blade Diameter
- 7 1/4 in
- Arbor Size
- 5/8 in
- Fits Chest Size
- Length
- 12 1/4 in
Description
CordedCircularSaw,7-1/4 In.,Wood,45 Degrees ,14A, Arbor Size 5/8 in, Drive Type Direct Drive, Current 14 A, Voltage 120 V AC/DC, Frequency 50/60 Hz, Includes 783217-7 Hex Wrench, D-45989-1 7 1/4 in 24T General Contractor Framing Blade, HS7610, GSH01 (196520-1) Dust Extracting Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.