Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Corded Handheld Leaf Blower/Vacuum, 145 cfm, 203 mph, Not Rated

  • Mfr # UB1103

  • Zoro # G4308902


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Blowers and Vacuums Item
Handheld
Maximum Air Flow
145 cfm
Blowers and Vacuums Power Type
Corded Electric
Maximum Air Speed
203 mph
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1103
Zoro #
G4308902
UPC #
088381658331
Country of Origin
China

Dimensions

Cord Length
8 ft
Tool Length
18 7/8 in

Details

Blowers and Vacuums Item
Handheld
Maximum Air Flow
145 cfm
Blowers and Vacuums Power Type
Corded Electric
Maximum Air Speed
203 mph
Voltage
120 V
Sound Level
Not Rated
Power Source
Corded
Blower Type
Handheld
Item
Corded Handheld Leaf Blower/Vacuum
Weight
4 lb
Max. Air Flow
99 cfm
Max. Air Speed
114 mph
Fuel Type
Electric
Vacuum Function
Yes
Blowers and Vacuums Air Flow Range
100 to 200 cfm
Includes
8 ft cord, Dust Bag, Long Nozzle
Blowers and Vacuums Air Speed Range
201 to 225 mph
Tool Weight
4.3 lb
Number of Speeds
1
Speed Settings
Variable
Current
6.8 A

Description

Corded Handheld Leaf Blower/Vacuum, Power Source Corded, Maximum Air Flow 145 cfm, Maximum Air Speed 203 mph, Sound Level Not Rated, Number of Speeds 1, Voltage 120 V, Blower Type Handheld, Tool Weight 4.3 lb, Speed Settings Variable, Tool Length 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.