Corded Miter Saw, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size

  • Mfr # LS1219L

  • Zoro # G4550635


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blade Dia.
12 in
Max. Blade Speed
3,200 RPM
Arbor Size
1 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS1219L
Zoro #
G4550635
UPC #
088381854627
Country of Origin
China

Dimensions

Blade Dia.
12 in
Arbor Size
1 in
Height
28 1/2 in
Cord Length
9.8 ft
Width
26 1/8 in
Length
35 1/4 in
Max. Cut Depth @ 45 Deg. Bevel
10 1/2 in
Max. Cut Width @ 45 Deg. Miter
3 5/8 in
Max. Cut Width @ 0 Deg. Miter
3 5/8 in
Max. Cut Depth @ 0 Deg. Bevel
15 in
Cutting Depth at 0 Degrees - Maximum
15 in
Overall Height
28 1/2 in
Blade Diameter
12 in
Overall Length
35 1/4 in
Cutting Width at 0 Degrees - Miter - Maximum
3 5/8 in
Cutting Width at 45 Degrees - Miter - Maximum
3 5/8 in
Cutting Depth at 45 Degrees - Maximum
10 1/2 in
Overall Width
26 1/8 in

Details

Item
Miter Saw
Power Source
Corded
Max. Blade Speed
3,200 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
60 Degrees Left to 60 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Features
2-Steel Rail Sliding System, Built-In Laser, Easy One-Touch Slide Lock, Electronic Speed Control, In-Front Bevel Lock, Linear Ball Bearing System
Bevel
Yes
Blade Type
60T
Bevel Stops
0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees
Includes
Dust Bag, Hex Wrench
Tool Weight
65 lb
Miter Angle - Left
60 Degrees
Teeth per Inch
60T
Plug Type
Two-Prong
Frequency
50/60 Hz
Bevel Angle - Right
45 Degrees
Miter Tilt Direction
Left, Right
Bevel Tilt Direction
Left, Right
Bevel Angle - Left
45 Degrees
Blade Speed - Maximum
3,200 RPM
Miter Angle - Right
60 Degrees

Description

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,200 RPM, Current 15 A, Arbor Size 1 in, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 15 in, Max. Cut Depth @ 45 Deg. Bevel 10 1/2 in, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 3 5/8 in, Max. Cut Width @ 45 Deg. Miter 3 5/8 in, Sliding Sliding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.