Shop MAKITA
See all product information
Create Account
Corded Miter Saw
- Mfr # LS1110F
- Zoro # G723396920
product price:Â
$
756.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Corded
Sliding
Sliding
Bevel Tilt Direction
Left, Right
Cutting Width at 45 Degrees - Miter - Maximum
3 5/8 in
Miter Angle - Right
47 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS1110F
- Zoro #
- G723396920
- UPC #
- 197050003355
- Country of Origin
- China
- Power Source
- Corded
- Sliding
- Sliding
- Bevel Tilt Direction
- Left, Right
- Miter Angle - Right
- 47 Degrees
- Tool Weight
- 36.2 lb
- Item
- Corded Miter Saw
- Bevel Angle - Right
- 2 Degrees
- Teeth per Inch
- 40T
- Blade Speed - Maximum
- 4,500 RPM
- Miter Angle - Left
- 47 Degrees
- Miter Tilt Direction
- Left, Right
- Features
- Bevel Stops
- 45 Degrees
- Bevel Angle - Left
- 47 Degrees
- Bevel Type
- Double
- Current
- 13 A
- Includes
- TCT Saw Blade, Vertical Vise, Hex Wrench 6, Dust Bag
- Voltage
- 120 V DC
- Frequency
- Not Rated
- Plug Type
- Two-Prong
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Corded Miter Saw, Power Source Corded, Current 13 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Stops 45 Degrees , Sliding Sliding, Overall Height 22 1/4 in, Overall Length 29 1/4 in, Overall Width 19 1/2 in, Tool Weight 36.2 lb, Voltage 120 V DC, Frequency Not Rated, Plug Type Two-Prong, Cord Length 6 ft, Includes TCT Saw Blade, Vertical Vise, Hex Wrench 6, Dust Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.