Shop MAKITA
See all product information
Create Account
Corded Miter Saw
- Mfr # LS1219L
- Zoro # G924486963
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Corded
Cutting Depth at 0 Degrees - Maximum
4 3/4 in
Overall Length
35 1/4 in
Miter Tilt Direction
Left, Right
Overall Height
28 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS1219L
- Zoro #
- G924486963
- UPC #
- 088381854627
- Country of Origin
- China
Dimensions
- Cutting Depth at 0 Degrees - Maximum
- 4 3/4 in
- Overall Length
- 35 1/4 in
- Overall Height
- 28 1/2 in
- Blade Diameter
- 12 in
- Cord Length
- 8 ft
- Cutting Depth at 45 Degrees - Maximum
- 1 in
- Cutting Width at 0 Degrees - Miter - Maximum
- 9 in
- Cutting Width at 45 Degrees - Miter - Maximum
- 9 in
- Overall Width
- 26 1/8 in
- Arbor Size
- 1 in
- Fits Chest Size
- Length
- 35 1/4 in
Description
Corded Miter Saw, Power Source Corded, Current 15 A, Arbor Size 1 in, Sliding Sliding, Overall Height 28 1/2 in, Overall Length 35 1/4 in, Overall Width 26 1/8 in, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8 ft, Includes 12 x 1 in 60T Micro-Polished Miter Saw Blade, 122852-0 Dust Bag, 126617-2 Vertical Vise, 762001-3 Triangular Rule, 781044-6 Hex Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.