Shop MAKITA
See all product information
Create Account
Corded Rotary Hammer
- Mfr # HR2641X1
- Zoro # G324486464
product price:Â
$
283.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blows per Minute - Maximum
4,500 bpm
Core Bit Capacity in Concrete - Maximum
3 1/8 in
Includes
331886-4 Depth Gauge, 451749-9 Side Handle, 824695-3 Tool Case
Impact Energy
2.9 J
Vibration Level
11.5 m/sq sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR2641X1
- Zoro #
- G324486464
- UPC #
- 088381687508
- Country of Origin
- China
- Item
- CordedRotaryHammer,D-Handle,8A,120V AC
- Blows per Minute - Maximum
- 4,500 bpm
- Core Bit Capacity in Concrete - Maximum
- 3 1/8 in
- Includes
- 331886-4 Depth Gauge, 451749-9 Side Handle, 824695-3 Tool Case
- Impact Energy
- 2.9 J
- Vibration Level
- 11.5 m/sq sec
- Modes of Operation
- Hammer & Rotate, Rotate Only
- Handle Type
- D-Handle
- Current
- 8 A
- Chuck Style
- SDS-Plus
- Voltage
- 120V AC
- Anti-Kickback Clutch
- No
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 in
Dimensions
- Wire Rope Length
- 16 5/8 in
- Cord Length
- 13.1 ft
- Overall Length
- 16 5/8 in
- Length
- 16 5/8 in
Description
CordedRotaryHammer,D-Handle,8A,120V AC, Chuck Style SDS-Plus, Handle Type D-Handle, Modes of Operation Hammer & Rotate, Rotate Only, Current 8 A, Voltage 120V AC, Impact Energy 2.9 J, Anti-Kickback Clutch No, Cord Length 13.1 ft, Includes 331886-4 Depth Gauge, 451749-9 Side Handle, 824695-3 Tool Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.