Shop MAKITA
See all product information
Create Account
Corded Rotary Hammer
Mfr # HR5212C
Zoro # G923357554
product price:Â $1,649.00
/ea
Free Shipping & Returns
Key Features
Current
15 A
Blows Per Minute - Minimum
1,100 bpm
Kit Contents
(1) Bare Tool
Includes
135283-4 Side Handle, 135629-4 Side Grip Assembly, 194683-7 Hammer Bit Grease, 331955-1 Depth Gauge, 443122-7 Cloth, Tool Case
Core Bit Capacity in Concrete - Maximum
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR5212C
- Zoro #
- G923357554
- UPC #
- 088381592253
- Country of Origin
- Japan
Dimensions
- Cord Length
- 16.4 ft
- Overall Length
- 23 1/2 in
- Wire Rope Length
- 23 1/2 in
Details
- Current
- 15 A
- Blows Per Minute - Minimum
- 1,100 bpm
- Kit Contents
- (1) Bare Tool
- Includes
- 135283-4 Side Handle, 135629-4 Side Grip Assembly, 194683-7 Hammer Bit Grease, 331955-1 Depth Gauge, 443122-7 Cloth, Tool Case
- Core Bit Capacity in Concrete - Maximum
- 6 1/4 in
- Solid Bit Optimal Drilling Capacity in Concrete - Minimum
- 3/4 in
- Tool Weight
- 26.2 lb
- Switch Type
- Slide
- Vibration Control
- Yes
- Item
- Rotary Hammer
- Handle Type
- D-Handle
- Maximum Speed
- 260 RPM
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 9/16 in
- Chuck Style
- SDS-Max
- Number of Speed Settings
- Continuous
- Modes of Operation
- Hammer Only, Hammer & Rotate
- Vibration Level
- 9 m/sq sec
- Impact Energy
- 14 ft-lb
- Power Source
- Corded
- Blows per Minute - Maximum
- 2,250 bpm
- Power Source - TS Only
- Corded
Description
Rotary Hammer, Chuck Style SDS-Max, Handle Type D-Handle, Modes of Operation Hammer Only, Hammer & Rotate, Kit Contents (1) Bare Tool, Current 15 A, Impact Energy 14 ft-lb, Cord Length 16.4 ft, Includes 135283-4 Side Handle, 135629-4 Side Grip Assembly, 194683-7 Hammer Bit Grease, 331955-1 Depth Gauge, 443122-7 Cloth, Tool Case, Maximum Speed 260 RPM, Number of Speed Settings Continuous
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.