Corded Router
- Mfr # RT0701CX7
- Zoro # G224486571
product price:Â
$
229.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Speed
30,000 RPM
Minimum Speed
10,000 RPM
Base Type
Fixed and Plunge
Plunge Depth Capacity
3 mm
Speed Setting
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT0701CX7
- Zoro #
- G224486571
- UPC #
- 088381658522
- Country of Origin
- China
Dimensions
- Plunge Depth Capacity
- 3 mm
- Overall Depth
- 7 7/8 in
- Collet Size
- 1/8 in, 1/4 in
Details
- Item
- Corded Router
- Maximum Speed
- 30,000 RPM
- Minimum Speed
- 10,000 RPM
- Base Type
- Fixed and Plunge
- Speed Setting
- Variable
- Power Source
- Corded
- Horsepower
- 1.25 hp
- Router Class
- Compact
- Current
- 6.5 A
- Voltage
- 120V AC
- Number of Speed Settings
- 6
- Start Type
- Soft-Start
- Number of Bases Included
- 2
- Includes
- 122965-7 Straight Guide, 196094-2 Plunge Base, 196613-4 Trimmer Base, 763637-1 1/4 in Collet, 781011-1 Spanner Wrench, 781039-9 Spanner Wrench, RT0701C 1 1/4 HP Compact Router
- Handle Type
- Palm Grip
- Product Type
- Router
- Tool Weight
- 3.9 lb
Description
Corded Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 1.25 hp, Current 6.5 A, Maximum Speed 30,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/8 in, 1/4 in, Plunge Depth Capacity 3 mm, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Tool Weight 3.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.