Shop MAKITA

Cordless Angle Impact Wrench

  • Mfr # XLT03Z

  • Zoro # G223785569


product price: 
$
279.00
/ea
Free Shipping & Returns

Key Features

Product Badging
Star Protection Computer Controls(TM)
Head Width
3 5/16 in
Overall Length
15 5/8 in
Drive Size
3/8 in
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XLT03Z
Zoro #
G223785569
UPC #
197050012654
Country of Origin
China

Dimensions

Head Width
3 5/16 in
Overall Length
15 5/8 in
Drive Size
3/8 in
Wire Rope Length
15 5/8 in

Details

Product Badging
Star Protection Computer Controls(TM)
Motor Type
Brushless
Tool Series
LXT(R)
Battery Platform
LXT(R)
Number of Batteries Included
0
Fastening Torque
250 ft-lb
Torque - Maximum
250 ft-lb
Battery Series
LXT(R)
Drive Type
Standard
Number of Chargers Included
0
No Load Speed
3,200 RPM
Anvil Style
Standard
Item
Cordless Angle Impact Wrench
Breakaway Torque
390 ft-lb
Voltage
18 V DC
Battery Chemistry
Li-Ion
Handle Type
Right Angle
Safety Features
Auto-Stop Mode
Drive Shape
Square
Retainer Type
Friction Ring
Power Source
Cordless
Battery Capacity
Battery Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Angle Impact Wrench, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Right Angle, Battery Capacity Battery Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.