Zoro Homepage

Cordless Backpack Blower

  • Mfr # CBU04Z

  • Zoro # G522603625


product price: $839.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBU04Z
Zoro #
G522603625
UPC #
197050004512
Country of Origin
China

Description

Cordless Backpack Blower, Power Source Cordless, Battery Platform 40V Max ConnectX, Maximum Air Flow 696 cfm, Maximum Air Speed 171 mph, Sound Level 62 dBA, Function Blower, Motor Type Brushless, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity 33.5 Ah, 43.55 Ah, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 64 cc, Tool Weight 17 lb, Blower Type Backpack, Voltage 40 V, Battery Model Number PDC1200, PDC1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.