Zoro Homepage

Cordless Backpack Dust Extractor

  • Mfr # GCV06Z

  • Zoro # G510447347


product price: $979.00
/ea
Free Shipping & Returns

Key Features

Features
Auto-Start Wireless (AWS(R)) Transmitter Sold Separately, Padded Shoulder Straps and Waist Belt with Multiple Adjustments for Improved Fit and Comfort, Stopper Prevents Cover from Closing without Dust Bag Installed, Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, Built-In Chip Controls Current, Voltage, and Temperature for More Efficient Charging, Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%)
Motor Efficiency Type
Brushless
Plug Type
Cordless
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCV06Z
Zoro #
G510447347
UPC #
088381762182
Country of Origin
China

Dimensions

Height
14 3/4 in
Hose Length
59 in
Hose Diameter
1 in
Tank Size
0.5 gal

Details

Item
Cordless Backpack Dust Extractor
Features
Auto-Start Wireless (AWS(R)) Transmitter Sold Separately, Padded Shoulder Straps and Waist Belt with Multiple Adjustments for Improved Fit and Comfort, Stopper Prevents Cover from Closing without Dust Bag Installed, Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, Built-In Chip Controls Current, Voltage, and Temperature for More Efficient Charging, Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%)
Motor Efficiency Type
Brushless
Plug Type
Cordless
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
2
Weight
7.5 lb
Vacuum Air Flow
67 cfm
Voltage
40 V
Air Flow
67 cfm
Vacuum Collection Type
Disposable Bag
Vacuum Capacity
1/2 gal
Vacuum Pickup Type
Dry
Vacuum Power Source
Cordless
Battery Capacity
Battery Not Included
Standards
UL Listed
Static Pressure
72 in
Sound Level
Not Rated
Includes Charger
No
Battery Run Time
1 hr
Vacuum Filtration Type
HEPA
Includes
(10) Filter Dust Bags, 1 in x 59 in Flexible Hose, HEPA Filter, Hose Band, 22 mm Tool Cuff Adapter For 1 in Hose, 24 mm Tool Cuff Adapter For 1 in Hose
Tool Weight
7.5 lb
Includes Battery
No
Filter Efficiency
99.97% at 0.3 microns
Filtration Type
HEPA
Collection Type
Disposable Bag
Charger Included
No
OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Pickup Type
Dry
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Tank Material
Plastic

Description

Cordless Backpack Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 67 cfm, Voltage 40 V DC, Cordless Tool Kit Contents (1) Bare Tool, Pickup Type Dry, Collection Type Disposable Bag, Tank Size 0.5 gal, Hose Diameter 1 in, Battery Capacity Battery Not Included, Hose Length 59 in, Static Pressure 72 in, Sound Level Not Rated, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.