Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Battery-Powered Extended-Reach Hedge Trimmer, Double-Sided 24 in L Blade

  • Mfr # GNU01T

  • Zoro # G416099961


product price: $1,059.00
/ea
Free Shipping & Returns

Key Features

Battery Model Number
BL4050F
Cutting Width
24 in
Tool Series
XGT(R) Series
Motor Type
Brushless
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNU01T
Zoro #
G416099961
UPC #
197050006295
Country of Origin
China

Dimensions

Cutting Width
24 in
Blade Length
24 in

Details

Battery Model Number
BL4050F
Tool Series
XGT(R) Series
Motor Type
Brushless
Number of Speeds
3
Voltage
40 V
Tool Weight
11.8 lb
Equivalent Gas Engine Displacement
24 cc
Bare Tool/Battery Included
Battery Included
Charger Model Number
DC40RA
Blade Type
Double-Sided
Green Environmental Attribute
Product is Rechargeable
Battery Platform
XGT(R)
Item
Battery-Powered Extended-Reach Hedge Trimmer
Product Type
Hedge Trimmer
Power Source
Cordless
Number of Batteries Included
2
Battery Capacity
5.0 Ah
Number of Chargers Included
1
Sound Level
Not Rated

Description

Battery-Powered Extended-Reach Hedge Trimmer, Power Source Cordless, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 24 cc, Sound Level Not Rated, Tool Series XGT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 40 V, Battery Capacity 5.0 Ah, Battery Model Number BL4050F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.