Cordless Battery-Powered Hedge Trimmer, Double-Sided 18 in L Blade, 18V Battery Powered, 18 V

  • Mfr # XNU05Z

  • Zoro # G903528677


product price:  $224.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
18 1/8 in
Engine
18V Battery Powered
Max. Cutting Dia.
3/8 in
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNU05Z
Zoro #
G903528677
UPC #
088381745154
Country of Origin
China

Dimensions

Bar Length
18 1/8 in
Max. Cutting Dia.
3/8 in
Blade Length
18 in
Cutting Width
3/8 in
Tool Length
74 1/2 in

Details

Blade Type
Double-Sided
Engine
18V Battery Powered
Battery Voltage
18 V
Battery Amperage
4.0 Ah
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Charge Time
40 min
Voltage
18 V DC
Engine Displacement
Not Gas Powered
Charger Replacement
Mfr. No. DC18RC; Mfr. No. DC18RD; Mfr. No. DC18RE; Mfr. No. DC18SD; Mfr. No. DC18SE; Mfr. No. DC18SF; Mfr. No. DC18SH
Included Charger
No
Battery Type
Lithium-Ion (Battery Not Included)
Includes
Tool Only
Run Time
90 min
Product Type
Hedge Trimmer
Standards
ANSI Z87.1
Charger Model Number
No
Battery Platform
LXT(R)
Motor Type
Brushed
Bare Tool/Battery Included
Bare Tool
Equivalent Gas Engine Displacement
Not Rated
Sound Level
74 dBA
Tool Weight
5.9 lb
Tool Series
LXT(R) Series

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 18 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level 74 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Standards ANSI Z87.1, Tool Length 74 1/2 in, Battery Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.