Cordless Battery-Powered Hedge Trimmer, Double-Sided 24 in L Blade, 40V Cordless, 40 V

  • Mfr # GHU02Z

  • Zoro # G703528754


product price:  $349.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
24 in
Engine
40V Cordless
Max. Cutting Dia.
3/8 in
Battery Voltage
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHU02Z
Zoro #
G703528754
UPC #
088381743952
Country of Origin
China

Dimensions

Bar Length
24 in
Max. Cutting Dia.
3/8 in
Blade Length
24 in
Cutting Width
3/8 in
Tool Width
8 3/4 in
Tool Height
7 1/2 in
Tool Length
44 in

Details

Blade Type
Double-Sided
Engine
40V Cordless
Battery Voltage
40 V
Battery Amperage
4.0 Ah
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Run Time
6 hr
Battery Type
Lithium-Ion (Battery Not Included)
Included Charger
No
Engine Displacement
Not Gas Powered
Product Type
Hedge Trimmer
Standards
AFTC Field Tested Certified
Battery Platform
XGT(R)
Tool Weight
9.5 lb
Sound Level
93 dBA
Motor Type
Brushless
Equivalent Gas Engine Displacement
22.7 cc
Number of Speeds
3
Voltage
40 V
Tool Series
XGT(R) Series
Charger Model Number
No
Bare Tool/Battery Included
Bare Tool

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform XGT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level 93 dBA, Tool Series XGT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 40 V, Standards AFTC Field Tested Certified, Tool Height 7 1/2 in, Tool Length 44 in, Tool Width 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.