Cordless Battery-Powered Hedge Trimmer, Double-Sided 24 in L Blade, Cordless, 18 V

  • Mfr # XHU07Z

  • Zoro # G8156409


product price:  $339.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
24 in
Engine
Cordless
Max. Cutting Dia.
3/8 in
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHU07Z
Zoro #
G8156409
UPC #
088381782029
Country of Origin
China

Dimensions

Bar Length
24 in
Max. Cutting Dia.
3/8 in
Blade Length
24 in
Cutting Width
3/8 in
Tool Length
44 1/4 in

Details

Blade Type
Double-Sided
Engine
Cordless
Battery Voltage
18 V
Battery Amperage
5.0 Ah
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Includes
Blade Cover
Battery Type
Lithium-Ion
Engine Displacement
Not Gas Powered
Run Time
2.5 hr
Included Charger
No
Voltage
18 V DC
Product Type
Hedge Trimmer
Standards
ANSI Z87.1
Tool Weight
7.3 lb
Number of Speeds
3
Motor Type
Brushless
Equivalent Gas Engine Displacement
Not Rated
Sound Level
90 dBA
Tool Series
LXT(R) Series
Bare Tool/Battery Included
Bare Tool
Battery Platform
LXT(R)

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 90 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Standards ANSI Z87.1, Tool Length 44 1/4 in, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.