Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 24 in L Blade, Cordless, 18 V

  • Mfr # XHU07T

  • Zoro # G8156384


product price:  $529.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
24 in
Engine
Cordless
Max. Cutting Dia.
3/8 in
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHU07T
Zoro #
G8156384
UPC #
088381782036
Country of Origin
China

Dimensions

Bar Length
24 in
Max. Cutting Dia.
3/8 in
Blade Length
24 in
Cutting Width
3/8 in
Tool Length
44 1/4 in

Details

Blade Type
Double-Sided
Engine
Cordless
Battery Voltage
18 V
Battery Amperage
5.0 Ah
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Includes
Blade Cover, (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B)
Engine Displacement
Not Gas Powered
Charger Replacement
Mfr. No. DC18RC
Battery Type
Lithium-Ion
Included Charger
Yes
Run Time
2.5 hr
Voltage
18 V DC
Battery Capacity
5.0 Ah
Product Type
Hedge Trimmer
Tool Weight
7.3 lb
Standards
ANSI Z87.1
Tool Series
LXT(R) Series
Battery Model Number
BL1850B
Equivalent Gas Engine Displacement
Not Rated
Charger Model Number
DC18RC
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Number of Speeds
3
Motor Type
Brushless
Number of Batteries Included
2
Sound Level
90 dBA
Battery Platform
LXT(R)

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 90 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 18 V, Standards ANSI Z87.1, Tool Length 44 1/4 in, Battery Capacity 5.0 Ah, Battery Model Number BL1850B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.