Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 30 in L Blade, 40V Cordless, 40 V

  • Mfr # GHU03M1

  • Zoro # G603528755


product price:  $659.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
30 in
Engine
40V Cordless
Max. Cutting Dia.
3/8 in
Battery Voltage
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHU03M1
Zoro #
G603528755
UPC #
088381744089
Country of Origin
China

Dimensions

Bar Length
30 in
Max. Cutting Dia.
3/8 in
Blade Length
30 in
Cutting Width
3/8 in
Tool Width
8 3/4 in
Tool Length
49 3/4 in
Tool Height
8 3/8 in

Details

Blade Type
Double-Sided
Engine
40V Cordless
Battery Voltage
40 V
Battery Amperage
4.0 Ah
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Includes
(1) 40V max XGT(R) Brushless 30" Hedge Trimmer (GHU03Z), (1) Battery, (1) Charger
Engine Displacement
Not Gas Powered
Charge Time
45 min
Run Time
6 hr
Battery Type
Lithium-Ion
Included Charger
Yes
Product Type
Hedge Trimmer
Charger Model Number
DC40RA
Tool Weight
9.7 lb
Tool Series
XGT(R) Series
Number of Chargers Included
1
Battery Model Number
BL4040
Equivalent Gas Engine Displacement
22.7 cc
Standards
AFTC Field Tested Certified
Battery Platform
XGT(R)
Voltage
40 V
Battery Capacity
4.0 Ah
Motor Type
Brushless
Number of Batteries Included
1
Number of Speeds
3
Bare Tool/Battery Included
Battery Included
Sound Level
94 dBA

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 30 in, Blade Type Double-Sided, Battery Platform XGT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level 94 dBA, Tool Series XGT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 40 V, Standards AFTC Field Tested Certified, Tool Height 8 3/8 in, Tool Length 49 3/4 in, Tool Width 8 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.