Cordless Battery-Powered Hedge Trimmer Kit, Single-Sided 24 in L Blade, 40V Cordless, 40 V

  • Mfr # GHU01M1

  • Zoro # G203528711


product price:  $664.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Single-Sided
Bar Length
24 in
Engine
40V Cordless
Max. Cutting Dia.
3/8 in
Battery Voltage
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHU01M1
Zoro #
G203528711
UPC #
088381743846
Country of Origin
China

Dimensions

Bar Length
24 in
Max. Cutting Dia.
3/8 in
Blade Length
24 in
Cutting Width
3/8 in
Tool Length
44 1/4 in

Details

Blade Type
Single-Sided
Engine
40V Cordless
Battery Voltage
40 V
Battery Amperage
4.0 Ah
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Battery Type
Lithium-Ion
Includes
(1) 40V max XGT(R)Brushless 24" Rough Cut Hedge Trimmer (GHU01Z), (1) Battery, (1)Charger
Engine Displacement
Not Gas Powered
Included Charger
Yes
Charge Time
45 min
Run Time
3 hr
Product Type
Hedge Trimmer
Battery Model Number
BL4040
Motor Type
Brushless
Battery Capacity
4.0 Ah
Number of Chargers Included
1
Number of Batteries Included
1
Voltage
40 V
Battery Platform
XGT(R)
Equivalent Gas Engine Displacement
22.7 cc
Sound Level
92 dBA
Bare Tool/Battery Included
Battery Included
Tool Series
XGT(R) Series
Tool Weight
9.7 lb
Charger Model Number
DC40RA
Number of Speeds
3
Standards
AFTC Field Tested Certified

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Single-Sided, Battery Platform XGT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level 92 dBA, Tool Series XGT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 40 V, Standards AFTC Field Tested Certified, Tool Length 44 1/4 in, Battery Capacity 4.0 Ah, Battery Model Number BL4040

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.