Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Battery-Powered Standard Hedge Trimmer, Double-Sided 24 in L Blade

  • Mfr # GHU01T

  • Zoro # G815852488


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Power Source
Cordless
Blade Length
24 in
Motor Type
Brushless
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHU01T
Zoro #
G815852488
UPC #
197050006240
Country of Origin
China

Dimensions

Blade Length
24 in
Cutting Width
24 in

Details

Blade Type
Double-Sided
Item
Battery-Powered Standard Hedge Trimmer
Power Source
Cordless
Motor Type
Brushless
Green Environmental Attribute
Product is Rechargeable
Product Type
Hedge Trimmer
Battery Capacity
5.0 Ah
Tool Series
XGT(R) Series
Battery Platform
XGT(R)
Voltage
40 V
Number of Batteries Included
2
Bare Tool/Battery Included
Battery Included
Equivalent Gas Engine Displacement
22.7 cc
Number of Chargers Included
1
Sound Level
Not Rated

Description

Battery-Powered Standard Hedge Trimmer, Power Source Cordless, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level Not Rated, Tool Series XGT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 40 V, Battery Capacity 5.0 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.