Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Battery-Powered Standard Hedge Trimmer, Single-Sided 30 in L Blade

  • Mfr # GHU05T

  • Zoro # G015852493


product price: $1,139.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Single-Sided
Power Source
Cordless
Blade Length
30 in
Tool Weight
10.4 lb
Battery Model Number
BL4050F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHU05T
Zoro #
G015852493
UPC #
197050006288
Country of Origin
Japan

Dimensions

Blade Length
30 in
Cutting Width
30 in

Details

Blade Type
Single-Sided
Item
Battery-Powered Standard Hedge Trimmer
Power Source
Cordless
Tool Weight
10.4 lb
Battery Model Number
BL4050F
Battery Capacity
5.0 Ah
Charger Model Number
DC40RA
Voltage
40 V
Motor Type
Brushless
Number of Speeds
3
Number of Batteries Included
2
Bare Tool/Battery Included
Battery Included
Green Environmental Attribute
Product is Rechargeable
Number of Chargers Included
1
Product Type
Hedge Trimmer
Equivalent Gas Engine Displacement
22.7 cc
Battery Platform
XGT(R)
Tool Series
XGT(R) Series
Sound Level
Not Rated

Description

Battery-Powered Standard Hedge Trimmer, Power Source Cordless, Cutting Width 30 in, Blade Length 30 in, Blade Type Single-Sided, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 22.7 cc, Sound Level Not Rated, Tool Series XGT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 40 V, Battery Capacity 5.0 Ah, Battery Model Number BL4050F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.