
Cordless Belt Sander
Mfr # GSB01Z
Zoro # G016045894
product price: $334.00
/ea
Free Shipping & Returns
Key Features
Tool Weight
10 lb
Tool Length
17 1/4 in
Series
XGT(R)
Includes
Abrasive Belt, Dust Bag Attachment
Motor Type
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSB01Z
Zoro #
G016045894
UPC #
197050006738
Country of Origin
China
Dimensions
Tool Length
17 1/4 in
Belt Length
21 in
Belt Width
3 in
Details
Item
Cordless Belt Sander
Tool Weight
10 lb
Series
XGT(R)
Includes
Abrasive Belt, Dust Bag Attachment
Motor Type
Brushless
Included Charger
No
Minimum Feed Speed
390 fpm
Number of Batteries Included
0
Battery Platform
18V LXT
Switch Type
Lock On
Maximum Feed Speed
1,540 fpm
Dust Collection Type Included
Dust Bag
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Number of Abrasives Included
1
Belt Speed
1,540 fpm
Number of Speeds
5
Cordless Tool Kit Contents
Bare Tool
Tool Series
XGT
Description
Cordless Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,540 SFPM, Power Source Cordless, Voltage 40 V, Bare Tool/Battery Included Bare Tool, Battery Platform 18V LXT, Number of Batteries Included 0, Battery Capacity 4.0 Ah, 5.0 Ah, 8.0 Ah, Dust Collection Type Included Dust Bag, Number of Speeds 5, Motor Type Brushless, Tool Series XGT, Cordless Tool Kit Contents Bare Tool
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.