Shop MAKITA
See all product information
Create Account
Cordless Blower w/ Vacuum
- Mfr # GBU03ZV
- Zoro # G623785954
product price:Â
$
499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
40 V DC
Equivalent Gas Engine Displacement
28 cc
Battery Platform
XGT
Maximum Air Flow
487 cfm
Bare Tool/Battery Included
Bare Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBU03ZV
- Zoro #
- G623785954
- UPC #
- 197050018908
- Country of Origin
- China
Details
- Voltage
- 40 V DC
- Equivalent Gas Engine Displacement
- 28 cc
- Battery Platform
- XGT
- Maximum Air Flow
- 487 cfm
- Bare Tool/Battery Included
- Bare Tool
- Power Source
- Cordless
- Number of Batteries to Operate
- 1
- Motor Type
- Brushless
- Number of Batteries Included
- 0
- Item
- Cordless Blower with vacuum
- Tool Weight
- 10.6 lb
- Number of Chargers Included
- 0
- Sound Level
- 97 dBA
- Function
- Blower
- Battery Capacity
- 2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah
- Maximum Air Speed
- 152 mph
- Sound Level at Distance
- Not Rated
- Power Source - old
- Cordless
Description
Cordless Blower with vacuum, Power Source Cordless, Battery Platform XGT, Maximum Air Flow 487 cfm, Maximum Air Speed 152 mph, Sound Level 97 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity 2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 28 cc, Tool Weight 10.6 lb, Sound Level at Distance Not Rated, Voltage 40 V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.