Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Brush Cutter, 80 V, 72" L

  • Mfr # GRU05PM

  • Zoro # G816210621


product price: $1,319.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) 40V max XGT(R) 4.0Ah Battery (BL4040), (4) Tooth (196895-8), 10 in Brush Cutter Blade, 40V max XGT(R) Dual Port Rapid Optimum Charger (DC40RB), 80V max (40V max X2) XGT(R) Brushless Brush Cutter (GRU05Z), Brush Cutter Harness (122906-3)
Powerhead Attachment Series
XGT(R)
Sound Level
Not Rated
Tool Height
23 1/4 in
Shaft Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU05PM
Zoro #
G816210621
UPC #
088381750448
Country of Origin
Japan

Dimensions

Tool Height
23 1/4 in
Shaft Length
70 in
Tool Length
72 in
Tool Width
26 3/4 in
Cutting Width
10 in

Details

Includes
(2) 40V max XGT(R) 4.0Ah Battery (BL4040), (4) Tooth (196895-8), 10 in Brush Cutter Blade, 40V max XGT(R) Dual Port Rapid Optimum Charger (DC40RB), 80V max (40V max X2) XGT(R) Brushless Brush Cutter (GRU05Z), Brush Cutter Harness (122906-3)
Powerhead Attachment Series
XGT(R)
Sound Level
Not Rated
Tool Series
XGT(R) Series
Number of Batteries to Operate
1
Shaft Type
Straight
Item
Battery-Powered Brush Cutter
Number of Speeds
3
Tool Weight
19.1 lb
Product Type
Cordless Brush Cutter
Equivalent Gas Engine Displacement
40 cc
Power Source
Cordless
Battery Model Number
BL4040
Run Time
100 min
Number of Chargers Included
1
Charge Time
45 min
Charger Model Number
DC40RB
Number of Batteries Included
2
Battery Capacity
4.0 Ah
Speed Settings
Variable
Recommended Run Time
100 min
Anti-Vibration Handle
Yes
Battery Platform
40V MAX
Bare Tool/Battery Included
Battery Included
Motor Type
Brushless
Attachment System Compatible
Not Capable
Voltage
80 V
Standards
AFTC Certified

Description

Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 10 in, Cutting Depth Not Applicable, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 70 in, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform 40V MAX, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 4.0 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.