Zoro Homepage

Cordless Brush Cutter, 80 V, 72" L

  • Mfr # GRU05Z

  • Zoro # G216210610


product price: $839.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tool Length
72 in
Includes
10 in Brush Cutter Blade, Brush Cutter Harness (122906-3), Harness
Sound Level
Not Rated
Product Type
Cordless Brush Cutter
Battery Platform
40V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU05Z
Zoro #
G216210610
UPC #
088381750387
Country of Origin
Japan

Dimensions

Tool Length
72 in
Shaft Length
70 in
Cutting Width
10 in

Details

Includes
10 in Brush Cutter Blade, Brush Cutter Harness (122906-3), Harness
Item
Battery-Powered Brush Cutter
Sound Level
Not Rated
Product Type
Cordless Brush Cutter
Battery Platform
40V MAX
Motor Type
Brushless
Standards
AFTC Certified
Tool Weight
19.1 lb
Speed Settings
Variable
Run Time
100 min
Equivalent Gas Engine Displacement
40 cc
Bare Tool/Battery Included
Bare Tool
Shaft Type
Straight
Anti-Vibration Handle
Yes
Powerhead Attachment Series
XGT(R)
Recommended Run Time
100 min
Power Source
Cordless
Battery Capacity
2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah
Tool Series
XGT(R) Series
Number of Batteries to Operate
1
Charger Model Number
DC40RA;DC40RB;DC40RC
Voltage
80 V
Battery Model Number
BL4020, BL4025, BL4040, BL4050F
Number of Speeds
3
Attachment System Compatible
Not Capable

Description

Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 10 in, Cutting Depth Not Applicable, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 70 in, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform 40V MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.