Zoro Homepage

Cordless Brush Cutter

  • Mfr # XRU16PT

  • Zoro # G822603707


product price: $779.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU16PT
Zoro #
G822603707
UPC #
088381889926
Country of Origin
China

Description

Cordless Brush Cutter, Power Source Cordless, Cutting Width 9 in, Cutting Depth Not Applicable, Line Advance Bump, Shaft Type Drive Shaft, Shaft Length 72-1/2 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.