Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cable Cutter, 18 V DC, Li-Ion Battery, 18V LXT Series

  • Mfr # XCS03Z

  • Zoro # G7957478


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
1/4 in Mild Steel, 10mm Mild Steel, 16 UNC Mild Steel, 18 UNC Mild Steel, 18 UNC Stainless Steel, 20 UNC Mild Steel, 3/8 in Mild Steel, 3/8 in Stainless Steel, 5/16 in Mild Steel, 5/16 in Stainless Steel, 6mm Mild Steel, 6mm Stainless Steel, 8mm Mild Steel, 8mm Stainless Steel
Cordless Tool Battery Type
Li-Ion
Series
18V LXT
Tool Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCS03Z
Zoro #
G7957478
UPC #
088381880770
Country of Origin
Multiple

Dimensions

Tool Length
7 7/8 in
Overall Length
7.9 in
Manufacturer Warranty Length
3 yr Limited
Maximum Compatible Diameter
3/8 in

Details

Item
Cordless Cable Cutter
Voltage
18 V DC
Cutting Capacity/Material
1/4 in Mild Steel, 10mm Mild Steel, 16 UNC Mild Steel, 18 UNC Mild Steel, 18 UNC Stainless Steel, 20 UNC Mild Steel, 3/8 in Mild Steel, 3/8 in Stainless Steel, 5/16 in Mild Steel, 5/16 in Stainless Steel, 6mm Mild Steel, 6mm Stainless Steel, 8mm Mild Steel, 8mm Stainless Steel
Cordless Tool Battery Type
Li-Ion
Series
18V LXT
Tool Weight
7 lb
Standards
UL Listed
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Includes
1/4 in Cutter Blade Set, 3/8 in Cutter Blade Set, Blade Cover, Depth Gauge, Hex Wrench
Features
Automatic Blade Stop Mechanism Returns Blade to Open Position Once Cut is Complete, LED Light with Afterglow, Retractable Hook, Spark-Free Cutting
Corded/Cordless
Cordless
Charger Replacement
4NNN4
Compatible Charger Manufacturer Part Number
DC18RC, DC18RD, DC18RE, DC18SD, DC18SE, DC18SF
Includes Charger
No
Compatible Use On
Mild Steel Threaded Rod, Stainless Steel Threaded Rod
Includes Batteries
No
Battery Platform
Makita 18V LXT
Compatible Battery Manufacturer Part Number
BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
Cutting Capacities
3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod
Cordless Tool Kit Contents
Bare Tool
Handle Type
Inline
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
3/8 in
Cutting Force
Not Rated
Maximum Bolt/Threaded Rod Capacity - Steel
3/8 in
Power Source
Cordless
Product Type
Threaded Rod Cutters
Number of Batteries Included
1

Description

Cordless Cable Cutter, Product Type Threaded Rod Cutters, Battery Platform Makita 18V LXT, Cutting Capacities 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Power Source Cordless, Includes Batteries No, Voltage 18 V DC, Compatible Battery Grainger Part Number 33RT41, 33RT43, 38XU33, 4NNN2, Compatible Battery Manufacturer Part Number BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.