Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Chainsaw

  • Mfr # GCU04T

  • Zoro # G222603789


product price: $949.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU04T
Zoro #
G222603789
UPC #
197050006226
Country of Origin
China

Description

Cordless Chainsaw, Product Type Chain Saw Kit, Power Source Cordless, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity Not Applicable, Chain Oiler Adjustable, Tool Weight 11.7 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 40V Max XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 42 cc, Voltage 40 V, Sound Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.