Zoro Homepage

Cordless Chainsaw

  • Mfr # GCU07Z

  • Zoro # G322603238


product price: $284.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU07Z
Zoro #
G322603238
UPC #
197050007575
Country of Origin
China

Description

Cordless Chainsaw, Product Type Pruning Saw, Power Source Cordless, Bar Length 6 in, Handle Location Rear Handle, Cutting Capacity Not Applicable, Chain Oiler Adjustable, Tool Weight 3 lb, Number of Batteries to Operate 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Bare Tool, Battery Platform 40V Max XGT(R), Number of Batteries Included 0, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 40 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.