Zoro Homepage

Cordless Circular Saw

  • Mfr # GSH06T1

  • Zoro # G822603219


product price: $1,409.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSH06T1
Zoro #
G822603219
UPC #
197050007391
Country of Origin
China

Description

Cordless Circular Saw, Power Source Cordless, Arbor Size 1 in, Arbor Shape Diamond, Blade Side Right, Drive Type Sidewinder Geared, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 15 Degrees , 30 Degrees , 45 Degrees , Tool Weight 24.3 lb, Wireless Tool Tracking Yes, Voltage 40 V, Battery Series XGT(R), Number of Batteries Included 1, Battery Capacity 5.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.