Zoro Homepage

Cordless Circular Saw Kit, 36.0V, 5.0Ah

  • Mfr # XPS01PTJ + BL1850B-2

  • Zoro # G7639307


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Blade Dia.
6 1/2 in
Features
Automatic Speed Change Technology, Bevel Capability, Electronic Speed Control, Locking Lever, Rubberized Soft Grip
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPS01PTJ + BL1850B-2
Zoro #
G7639307
UPC #
088381851190
Country of Origin
Multiple

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Tool Length
13 5/8 in
Cutting Depth @ 90 Degrees
2-3/16"
Cutting Depth @ 45 Degrees
1-9/16"
Arbor Size
3/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in

Details

Item
Circular Saw Kit
Voltage
36 V DC
Includes
(2) Interlocking Case, Hex Wrench, Saw Blade
Features
Automatic Speed Change Technology, Bevel Capability, Electronic Speed Control, Locking Lever, Rubberized Soft Grip
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
Tool Weight
11.2 lb
Charger Replacement
38XU23, 4NNN4
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
Bevel Adjustment
-1 Degrees to 48 Degrees
Included Charger
38XU23
Series
X2 LXT
Battery Capacity
5 Ah
Corded/Banded
Cordless
No Load RPM
2500 to 6300
Corded/Cordless
Cordless
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Shoe Material
Aluminum
Battery Included
(2) 38XU33, (2) 38XU34
Arbor Hole
20mm
Drive Type
Direct Drive
Variable Speed
Yes
Battery Series
LXT(R)
Charger Included
Yes
Max. Blade Speed
6,300 RPM
Arbor Shape
Round
Number of Batteries Included
4
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (4) Batteries
Wireless Tool Tracking
No
Brushless Motor
Yes
Speed Control
Variable
Blade Speed - Maximum
6,300 RPM
Bevel Angle - Maximum
48 Degrees
Includes Battery
Battery Included
For Workpiece Material
General Purpose
Bevel Angle - Minimum
1 Degrees
Motor Type
Brushless
Battery Chemistry
Li-Ion

Description

Circular Saw Kit, Power Source Cordless, Series X2 LXT, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 6,300 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed Yes, Tool Length 13 5/8 in, Tool Weight 11.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.