Zoro Homepage

Cordless Combination Kit, 18 V, Includes Batteries (3.0 Ah), Charger & L.E.D. Flashlight

  • Mfr # XT281S + DML815

  • Zoro # G301209802


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 3.0 Ah
Number of Tools
3
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT281S + DML815
Zoro #
G301209802
UPC #
088381878142
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 3.0 Ah, Includes (1) 18V LXT(R) Brushless Impact Driver (XDT13Z), (1) 18V LXT(R) Compact Brushless 1/2 In. Driver-Drill (XFD13Z), (1) 18V LXT(R) L.E.D. Flashlight (DML815), (1) Flashlight Hook Band Set (GM00001289), (2) 18V LXT(R) 3.0Ah Battery (BL1830B), (1) 18V LXT(R) Lithium-Ion Charger (DC18SD), (1) Tool Bag (832035-1), Tool Brand Makita

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.